missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BICASA Undercounter Cabinet on Casters
Undercounter Cabinet on Casters with fire-retardant particleboard body.
Brand: BICASA TN.DL.0600.760-A
This item is not returnable.
View return policy
Description
- Undercounter cabinets on casters
- EN 16121:2017 certified and/or complied
- Metal frame base with 4 swivel casters (Polyamide case and thermoplastic rubber treads), 2 with lockable with brakes - Height 100 mm
- Doors: 270° opening - Automatic hold-closing hinges
- Body width mm 500 + mm 20 of ergonomic anodized and painted aluminum handle
- Steel sheet shelf (height-adjustable) - Keyable lock as option
Specifications
Mobile Storage Cabinet | |
Underbench cabinet | |
Left | |
None | |
600 mm | |
Melamine |
Anthracite | |
600 x (500 + 20) x 760 mm | |
1 | |
23.6 in. | |
Yes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction