missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BICASA Undercounter Cabinet on Casters
Shop All BICASA Products
Click to view available options
Color:
Anthracite
Blue
Light Gray
Red
Dimensions (D x W x H):
1200 x (500 + 20) x 760 mm
600 x (500 + 20) x 630 mm
600 x (500 + 20) x 760 mm
900 x (500 + 20) x 760 mm
Hinge Side:
Left
Left and Right
Right
Unit Size:
Each
Description
- Undercounter cabinets on casters
- EN 16121:2017 certified and/or complied
- Metal frame base with 4 swivel casters (Polyamide case and thermoplastic rubber treads), 2 with lockable with brakes - Height 100 mm
- Doors: 270° opening - Automatic hold-closing hinges
- Body width mm 500 + mm 20 of ergonomic anodized and painted aluminum handle
- Steel sheet shelf (height-adjustable) - Keyable lock as option
Specifications
Specifications
| Product Type | Mobile Storage Cabinet |
| Color | Blue |
| Cabinet Type | Underbench cabinet |
| Dimensions (D x W x H) | 600 x (500 + 20) x 630 mm |
| Hinge Side | Left |
| No. of Doors | 1 |
| No. of Drawers | None |
| Width (English) | 23.6 in. |
| Width (Metric) | 600 mm |
| With Casters | Yes |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction