missing translation for 'onlineSavingsMsg'
Learn More

BICASA Undercounter Cabinet on Casters

Undercounter Cabinet on Casters made from fire-retardant particleboard body.

Brand:  BICASA TN.DO.1200.760

 View more versions of this product

Product Code. 17417423

  • £568.00 / Each
Estimated Shipment: 22-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Undercounter cabinets on casters
  • EN 16121:2017 Certification/Compliance
  • Metal frame base with 4 swivel casters (Polyamide case and thermoplastic rubber treads)
    • 2 with lockable with brake, Height 100 mm
  • Doors: 270° degrees opening - Automatic hold-closing hinges
  • Body width 500 mm + 20 mm of ergonomic anodized and painted aluminum handle
  • Steel sheet shelf (height-adjustable) - Keyable lock as option
  • Available Facade Colors: Gray, Red, Blue, Anthracite
Specifications

Specifications

Light Gray
Mobile
1200 x 520 x 760 mm
Left and Right
1
Yes
Not Autoclavable
EN 16121
Solid
2
4 Plastic Swivel Casters, 2 with Lockable Brake
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
BICASA Undercounter Cabinet on Casters > Undercounter Cabinet on Casters; Dimensions (D x W x H): 1200 x 520 x 760 mm; No. of Doors: 2

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.