missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BICASA Undercounter Drawer Cabinet on Casters
Undercounter Drawer Cabinet on Casters with fire-retardant particleboard body and drawers with soft closing and single lock.
Brand: BICASA TN.DW.0900.760-B
This item is not returnable.
View return policy
Description
- Undercounter cabinets on casters
- Metal frame base with 4 swivel casters (Polyamide case and thermoplastic rubber treads), 2 with lockable with brakes - Height mm 100
- Central locking system as standard
- Anti-tilt safety system to open only one drawer at a time
- Body width mm 500 + mm 20 of ergonomic anodized and painted aluminum handle
Specifications
Mobile Storage Cabinet | |
Underbench cabinet | |
None | |
35.4 in. | |
Yes |
Blue | |
900 x (500 + 20) x 760 mm | |
4 | |
900 mm | |
Melamine |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction