missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BICASA Undercounter Drawer Cabinet on Casters
Undercounter Drawer Cabinet on Casters with fire-retardant particleboard body and soft closing drawers and single lock.
Brand: BICASA TN.DR.0900.760
758.63 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- Undercounter cabinets on casters
- Metal frame base with 4 swivel casters (Polyamide case and thermoplastic rubber treads)
- 2 are lockable with brake, Height 100 mm
- Central locking system as standard
- Anti-tilt safety system to open only one drawer at a time
- Body width 500 mm + 20 mm of ergonomic anodized and painted aluminum handle
- Available Facade Colors: Gray, Red, Blue, Anthracite
Specifications
Light Gray | |
Mobile | |
900 x 520 x 760 mm | |
Yes |
Not Autoclavable | |
EN 16121 | |
4 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction