missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Stuart™ Undergrad Analog Stirrer, 230 V
Precision stirring up to 2000 rpm in a compact, stackable design that takes up less benchtop and storage space. Designed to prevent accidental spillage on the control panel, and coated with BioCote™ for antimicrobial protection.
Brand: Cole-Parmer™ Stuart™ 04807-54
277.91 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- Square plate design allows flexibility of vessel sizes and combinations
- Compact, stackable design takes up less benchtop and storage space
- Designed to prevent accidental spillage on the control panel
- Glazed with BioCote™ for antimicrobial protection
- Built with tough aluminum casing for longevity
- Glass ceramic top plate is chemical-resistant
- Stainless steel top plate allows for stronger magnet coupling
- IP32 rated for water and dust resistance
- Top plate measures 15 x 15 cm
Specifications
100 to 2000 rpm | |
15 L | |
230 V | |
24.8 x 17.2 x 10.7 cm | |
3 Years | |
UC151 | |
Analog |
Glass Ceramic | |
Square | |
50 w | |
EU | |
Power cord | |
IP32 | |
Stirrer |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction