missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Stuart™ Undergrad Analog Stirring Hot Plate, 230 V
True temperature setting and accurate stirring control in a compact, stackable design that takes up less benchtop and storage space. Designed to prevent accidental spillage on the control panel, with a hot warning light that remains on even when the unit is unplugged.
£404.65 - £480.00
Specifications
Voltage | 230 V |
---|---|
Safety Features | Hot warning light remains on even when unplugged |
Frequency | 50 Hz |
Type | Stirring Hotplate |
Shape | Square |
Product Code | Brand | Temperature (Metric) | Top Plate Material | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Temperature (Metric) | Top Plate Material | Price | Quantity & Availability | ||||
17312681
|
Cole-Parmer™ Stuart™
04807-60 |
0°C to 325°C | Coated Aluminum Alloy |
£404.65
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
17302681
|
Cole-Parmer™ Stuart™
04807-58 |
0°C to 450°C | Glass Ceramic |
£480.00
Each |
In Stock
Log in to see stock. |
||||
Description
- Compact, stackable design takes up less benchtop and storage space
- Square plate design allows flexibility of vessel sizes and combinations
- Designed to prevent accidental spillage on the control panel
- Hot warning light remains on even when the unit is unplugged
- Glass ceramic top plate is chemical-resistant and stays cool around the edges
- Coated aluminum top plate allows for rapid heating and improved temperature uniformity
- Glazed with BioCote™ for antimicrobial protection
- Built with tough aluminum casing for longevity
- IP32 rated for water and dust resistance
- Top plate measures 15 x 15 cm
Specifications
230 V | |
50 Hz | |
Square | |
15 L | |
3 years |
Hot warning light remains on even when unplugged | |
Stirring Hotplate | |
EU-Style | |
100 to 2000 rpm |