missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Duran™ Ungraduated Measuring Cylinders
These measuring cylinders are for holding and measuring varying amounts of liquids in the laboratory.
£76.00 - £122.00
Specifications
Base Type | Hexagonal |
---|---|
Type | Ungraduated Measuring Cylinder |
For Use With (Application) | Laboratories |
Material | Borosilicate Glass |
No. per Pack | 10/pk |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15503162
|
Duran™
213912477 |
100 mL |
£76.00
Pack of 10 |
Estimated Shipment: 23-08-2024
Log in to see stock. |
|||||
15513162
|
Duran™
213913679 |
250 mL |
£122.00
Pack of 10 |
Estimated Shipment: 22-10-2024
Log in to see stock. |
|||||
Description
- Without graduation
- Volume content tolerances for measuring and mixing cylinders conform to DIN and ISO accuracy limits
- Robust, virtually inert and exceptionally resistant to high temperatures
- Outstanding corrosion resistance
- Manufactured from borosilicate glass 3.3
- Large hexagonal base has three knobs to increase stability and prevents cylinder from rolling
Specifications
Hexagonal | |
Laboratories | |
10/pk |
Ungraduated Measuring Cylinder | |
Borosilicate Glass | |
DIN EN ISO 4788 |