missing translation for 'onlineSavingsMsg'
Learn More

QIAGEN UniCore Manual Punches

Achieve easy and cost-effective punching at the quality standards you expect. UniCore Manual Punch product range provides manual punching for FTA, 903 and DMPK cards. Available in multiple diameters for maximum versatility.

Brand:  QIAGEN WB100073

Code : A0

Additional Details : Weight : 0.26000kg

Product Code. 13454577

  • £248.00 / Pack of 25
Estimated Shipment: 16-08-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

The UniCore range of manual punchers focuses on the products commonly needed for the preparation workflow of laboratory samples. UniCore punchers have a proprietary design with a sharp, stainless steel cutting edge. Using the recommended punch and cleaning procedure minimizes the risk of sample carryover between cards, while the companion cutting mat allows for clean sample cuts and extends the life of the cutting tip.

  • Designed for use with FTA Cards, FTA Elute Cards, and EasiCollect devices
  • Diameters ranging from 1.0 to 6.0 mm in plastic housing for sample punching versatility
  • Stainless steel cutting edges enable manual coring, retrieval and controlled ejection of the FTA punch
  • Disposable to minimize contamination and carryover between samples
Specifications

Specifications

1 mm
FTA Cards, FTA Elute Cards, and EasiCollect devices
UniCore Manual Punches
25 Pk.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers