missing translation for 'onlineSavingsMsg'
Learn More
Learn More
QIAGEN UniCore Punches, 6.00 mm
Click to view available options
Blade Material:
Stainless Steel
Unit Size:
Pack of 25
Description
UniCore Puncher
- Stainless steel cutting tip (ranging from 1.0 - 6 mm) enable manual coring, retrieval, and controlled ejection of the FTA punch.
- Designed to minimize contamination and carryover between samples when a cleaning procedure is followed
Specifications
Specifications
| Blade Material | Stainless Steel |
| Product Type | Manual Punch |
| For Use With (Application) | FTA Cards, FTA Elute Cards, and EasiCollect Device |
| Disposable | Single-use |
| Quantity | 25 Punchers |
| Diameter (English) | 0.03 to 0.2 in. |
| Diameter (Metric) | 1 to 6 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction