missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ UNI6 1740 Shoes
Steel toe-cap provides extra protection. Special lining with silver ions absorbs resperation allowing the foot to breathe.
£84.39 - £87.09
Specifications
Certifications/Compliance | CE EN ISO 20345:2011 S2 SRC |
---|---|
Color | White |
Material | Microfiber |
Sole Features | Slip-resistant |
Sole Material | Polyurethane |
Produktcode | Marke | Size | Preis | Menge & Verfügbarkeit | |||||
---|---|---|---|---|---|---|---|---|---|
Produktcode | Marke | Size | Preis | Menge & Verfügbarkeit | |||||
15713299
|
Abeba™
1740/35 |
35 |
£84.39
1 pair |
Estimated Shipment: 30-08-2024
Log in to see stock. |
|||||
15723299
|
Abeba™
1740/36 |
36 |
£84.39
1 pair |
Estimated Shipment: 05-08-2024
Log in to see stock. |
|||||
15755248
|
Abeba™
1740/37 |
37 |
£84.39
1 pair |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
15765248
|
Abeba™
1740/38 |
38 |
£84.39
1 pair |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
15775248
|
Abeba™
1740/39 |
39 |
£84.39
1 pair |
Estimated Shipment: 05-08-2024
Log in to see stock. |
|||||
15687668
|
Abeba™
1740/40 |
40 |
£84.39
1 pair |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
15697668
|
Abeba™
1740/41 |
41 |
£87.09
1 pair |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
15785248
|
Abeba™
1740/42 |
42 |
£84.39
1 pair |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
15757537
|
Abeba™
1740/43 |
43 |
£84.39
1 pair |
Estimated Shipment: 05-08-2024
Log in to see stock. |
|||||
15795248
|
Abeba™
1740/44 |
44 |
£84.39
1 pair |
Estimated Shipment: 17-01-2025
Log in to see stock. |
|||||
15705258
|
Abeba™
1740/45 |
45 |
£84.39
1 pair |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
15767537
|
Abeba™
1740/46 |
46 |
£84.39
1 pair |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
15733299
|
Abeba™
1740/47 |
47 |
£84.39
1 pair |
Estimated Shipment: 29-01-2025
Log in to see stock. |
|||||
15743299
|
Abeba™
1740/48 |
48 |
£84.39
1 pair |
Estimated Shipment: 29-01-2025
Log in to see stock. |
|||||
Beschreibung
- CE EN ISO 20345:2011 S2 SRC
- Microfiber
- White
- Steel toe cap
- Foamed PU midsole
- Slip resistance TPU outsole sole
- Replaceable Soft Comfort insole M (article no. 350122)
- Sanitized treated
- Antistatic
- Breathable lining with Silver ions
- Instep area with elastic band
- **Size 35 with replaceable acc Wave insole (art. 3576)
Spezifikation
CE EN ISO 20345:2011 S2 SRC | |
Microfiber | |
Polyurethane | |
Steel |
White | |
Slip-resistant | |
1740 |