missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ UNI6 1780 Shoes
Steel toe-cap provides extra protection. Special lining with silver ions absorbs resperation allowing the foot to breathe.
£92.99
Specifications
Certifications/Compliance | CE EN ISO 20345:2011 S2 SRC |
---|---|
Color | White |
Material | A-micro |
Sole Features | Slip-resistant |
Sole Material | Polyurethane |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15657727
|
Abeba™
1780/35 |
35 |
£92.99
1 pair |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15667727
|
Abeba™
1780/36 |
36 |
£92.99
1 pair |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15677727
|
Abeba™
1780/37 |
37 |
£92.99
1 pair |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15687727
|
Abeba™
1780/38 |
38 |
£92.99
1 pair |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15697727
|
Abeba™
1780/39 |
39 |
£92.99
1 pair |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15607737
|
Abeba™
1780/40 |
40 |
£92.99
1 pair |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15617737
|
Abeba™
1780/41 |
41 |
£92.99
1 pair |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15627737
|
Abeba™
1780/42 |
42 |
£92.99
1 pair |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15637737
|
Abeba™
1780/43 |
43 |
£92.99
1 pair |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15647737
|
Abeba™
1780/44 |
44 |
£92.99
1 pair |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15657737
|
Abeba™
1780/45 |
45 |
£92.99
1 pair |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15667737
|
Abeba™
1780/46 |
46 |
£92.99
1 pair |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15677737
|
Abeba™
1780/47 |
47 |
£92.99
1 pair |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15687737
|
Abeba™
1780/48 |
48 |
£92.99
1 pair |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
Description
- CE EN ISO 20345:2011 S2 SRC
- A-micro
- White
- Steel toe cap
- Foamed PU midsole
- Slip resistance TPU outsole sole
- Replaceable Soft Comfort insole M (article no. 350122)
- Sanitized treated
- Antistatic
- Breathable lining with Silver ions
- Instep area with lacing
- **Size 35 with replaceable acc Wave insole (art. 3576)
Specifications
CE EN ISO 20345:2011 S2 SRC | |
A-micro | |
Polyurethane | |
Steel |
White | |
Slip-resistant | |
1780 |