missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ UNI6 1781 Shoes
Steel toe-cap provides extra protection. Special lining with silver ions absorbs resperation allowing the foot to breathe.
£92.99
Specifications
Certifications/Compliance | CE EN ISO 20345:2011 S2 SRC |
---|---|
Color | Black |
Material | A-micro |
Sole Features | Slip-resistant |
Sole Material | Polyurethane |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15697737
|
Abeba™
1781/35 |
35 |
£92.99
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15607747
|
Abeba™
1781/36 |
36 |
£92.99
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15617747
|
Abeba™
1781/37 |
37 |
£92.99
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15627747
|
Abeba™
1781/38 |
38 |
£92.99
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15637747
|
Abeba™
1781/39 |
39 |
£92.99
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15647747
|
Abeba™
1781/40 |
40 |
£92.99
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15657747
|
Abeba™
1781/41 |
41 |
£92.99
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15667747
|
Abeba™
1781/42 |
42 |
£92.99
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15677747
|
Abeba™
1781/43 |
43 |
£92.99
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15687747
|
Abeba™
1781/44 |
44 |
£92.99
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15697747
|
Abeba™
1781/45 |
45 |
£92.99
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15607757
|
Abeba™
1781/46 |
46 |
£92.99
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15617757
|
Abeba™
1781/47 |
47 |
£92.99
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15627757
|
Abeba™
1781/48 |
48 |
£92.99
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
Description
- CE EN ISO 20345:2011 S2 SRC
- A-micro
- Black
- Steel toe cap
- Foamed PU midsole
- Slip resistance TPU outsole sole
- Replaceable Soft Comfort insole M (article no. 350122)
- Sanitized treated
- Antistatic
- Breathable lining with Silver Point
- Instep area with lacing
- **Size 35 with replaceable acc Wave insole (art. 3576)
Specifications
CE EN ISO 20345:2011 S2 SRC | |
A-micro | |
Polyurethane | |
Steel |
Black | |
Slip-resistant | |
1781 |