missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ UNI6 31721 Shoes
Steel toe-cap provides extra protection. Special lining with silver ions absorbs resperation allowing the foot to breathe.
£108.02
Specifications
Certifications/Compliance | CE EN ISO 20345:2011 S1 SRC |
---|---|
Color | Black |
Material | Velour |
Sole Features | Slip-resistant |
Sole Material | Polyurethane |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15649037
|
Abeba™
31721/35 |
35 |
£108.02
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15659037
|
Abeba™
31721/36 |
36 |
£108.02
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15669037
|
Abeba™
31721/37 |
37 |
£108.02
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15679037
|
Abeba™
31721/38 |
38 |
£108.02
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15689037
|
Abeba™
31721/39 |
39 |
£108.02
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15699037
|
Abeba™
31721/40 |
40 |
£108.02
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15609047
|
Abeba™
31721/41 |
41 |
£108.02
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15619047
|
Abeba™
31721/42 |
42 |
£108.02
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15629047
|
Abeba™
31721/43 |
43 |
£108.02
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15639047
|
Abeba™
31721/44 |
44 |
£108.02
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15649047
|
Abeba™
31721/45 |
45 |
£108.02
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15659047
|
Abeba™
31721/46 |
46 |
£108.02
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15669047
|
Abeba™
31721/47 |
47 |
£108.02
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15679047
|
Abeba™
31721/48 |
48 |
£108.02
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
Description
- CE EN ISO 20345:2011 S1 SRC
- Velours with breathable textile inlays
- Black
- Steel toe cap
- Foamed PU midsole
- Slip resistance TPU outsole sole
- Replaceable Soft Comfort insole M (article no. 350122)
- Sanitized treated
- ESD dissipative according to DIN EN 61340
- Breathable lining with Silver ions
- Instep area with lacing
- Reflective material
- **Size 35 with replaceable acc Wave insole (art. 3576)
Specifications
CE EN ISO 20345:2011 S1 SRC | |
Velour | |
Polyurethane | |
Steel |
Black | |
Slip-resistant | |
31721 |