missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ UNI6 31760 Shoes
Steel toe-cap provides extra protection. Special lining with silver ions absorbs resperation allowing the foot to breathe.
£104.66
Specifications
Certifications/Compliance | CE EN ISO 20345:2011 S1 SRC |
---|---|
Color | White |
Material | Leather |
Sole Features | Slip-resistant |
Sole Material | Polyurethane |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15629137
|
Abeba™
31760/35 |
35 |
£104.66
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15639137
|
Abeba™
31760/36 |
36 |
£104.66
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15649137
|
Abeba™
31760/37 |
37 |
£104.66
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15659137
|
Abeba™
31760/38 |
38 |
£104.66
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15669137
|
Abeba™
31760/39 |
39 |
£104.66
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15679137
|
Abeba™
31760/40 |
40 |
£104.66
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15689137
|
Abeba™
31760/41 |
41 |
£104.66
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15699137
|
Abeba™
31760/42 |
42 |
£104.66
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15609147
|
Abeba™
31760/43 |
43 |
£104.66
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15619147
|
Abeba™
31760/44 |
44 |
£104.66
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15629147
|
Abeba™
31760/45 |
45 |
£104.66
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15639147
|
Abeba™
31760/46 |
46 |
£104.66
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15649147
|
Abeba™
31760/47 |
47 |
£104.66
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15659147
|
Abeba™
31760/48 |
48 |
£104.66
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
Description
- CE EN ISO 20345:2011 S1 SRC
- Functional leather with honeycomb pattern
- White
- Steel toe cap
- Foamed PU midsole
- Slip resistance TPU outsole sole
- Replaceable Soft Comfort insole M (article no. 350122)
- Sanitized treated
- ESD dissipative according to DIN EN 61340
- Breathable lining with Silver ions
- Instep area with lacing
- Scratch-proof
- **Size 35 with replaceable acc Wave insole (art. 3576)
- Water-repellent
Specifications
CE EN ISO 20345:2011 S1 SRC | |
Leather | |
Polyurethane | |
Steel |
White | |
Slip-resistant | |
31760 |