missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ UNI6 31761 Shoes
Steel toe-cap provides extra protection. Special lining with silver ions absorbs resperation allowing the foot to breathe.
£104.66 - £150.52
Specifications
Certifications/Compliance | CE EN ISO 20345:2011 S2 SRC |
---|---|
Color | Black |
Material | Leather |
Sole Features | Slip-resistant |
Sole Material | Polyurethane |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15669147
|
Abeba™
31761/35 |
35 |
£104.66
1 pair |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15679147
|
Abeba™
31761/36 |
36 |
£150.52
1 pair |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15689147
|
Abeba™
31761/37 |
37 |
£150.52
1 pair |
In Stock
Log in to see stock. |
|||||
15699147
|
Abeba™
31761/38 |
38 |
£150.52
1 pair |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
15609157
|
Abeba™
31761/39 |
39 |
£150.52
1 pair |
In Stock
Log in to see stock. |
|||||
15619157
|
Abeba™
31761/40 |
40 |
£150.52
1 pair |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
15629157
|
Abeba™
31761/41 |
41 |
£104.66
1 pair |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
15639157
|
Abeba™
31761/42 |
42 |
£104.66
1 pair |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
15649157
|
Abeba™
31761/43 |
43 |
£104.66
1 pair |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
15659157
|
Abeba™
31761/44 |
44 |
£150.52
1 pair |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
15669157
|
Abeba™
31761/45 |
45 |
£150.52
1 pair |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
15679157
|
Abeba™
31761/46 |
46 |
£104.66
1 pair |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15689157
|
Abeba™
31761/47 |
47 |
£104.66
1 pair |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
15699157
|
Abeba™
31761/48 |
48 |
£104.66
1 pair |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
Description
- CE EN ISO 20345:2011 S2 SRC
- Functional leather with honeycomb pattern
- Black
- Steel toe cap
- Foamed PU midsole
- Slip resistance TPU outsole sole
- Replaceable Soft Comfort insole M (article no. 350122)
- Sanitized treated
- ESD dissipative according to DIN EN 61340
- Breathable lining with Silver ions
- Instep area with lacing
- Scratch-proof
- **Size 35 with replaceable acc Wave insole (art. 3576)
- Water-repellent
Specifications
CE EN ISO 20345:2011 S2 SRC | |
Leather | |
Polyurethane | |
Steel |
Black | |
Slip-resistant | |
31761 |