missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABEBA™ Uni6 Anthracite Safety Trainers S2 ESD
Click to view available options
Size:
35
36
37
38
39
40
41
42
43
44
45
46
47
48
Unit Size:
1 pair
Description
- Made for comfort and safety
- Comply to EN ISO 20345: 2012, S2, SRC
- ESD dissipative according EN 61340
- Slip resistant PU/TPU outsole
- Breathable and water repellent knitted fabric
- Steel toe cap (200 J)
- Breathable and antibacterial lining with silver ions
- Removable insole active comfort
Specifications
Specifications
| Color | Anthracite |
| Material | Knitted Fabric |
| Size | 39 |
| Toe Material | Steel |
| Certifications/Compliance (Europe) | ESD according 61340 class climatic 1, EN ISO 20345: 2012 S2 SRC |
| Gender | Unisex |
| Ankle Style | Trainers |
| Waterproof | Water Repellent |
| Product Type | S2 SRC ESD |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction