missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABEBA™ Uni6 Anthracite Safety Trainers S2 ESD
Anthracite trainers made of black water repellent and breathable knitted fabric, slip resistant PU/TPU outsole, steel toe cap
£101.00 - £111.00
Specifications
Color | Anthracite |
---|---|
Material | Knitted Fabric |
Toe Material | Steel |
Certifications/Compliance (Europe) | ESD according 61340 class climatic 1, EN ISO 20345: 2012 S2 SRC |
Gender | Unisex |
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
17171185
|
ABEBA™
31775/35 |
35 |
£101.00
1 pair |
Estimated Shipment: 16-04-2025
Log in to see stock. |
||||||
17181185
|
ABEBA™
31775/36 |
36 |
£101.00
1 pair |
In Stock
Log in to see stock. |
||||||
17171195
|
ABEBA™
31775/45 |
45 |
£111.00
1 pair |
Estimated Shipment: 16-04-2025
Log in to see stock. |
||||||
17181195
|
ABEBA™
31775/46 |
46 |
£101.00
1 pair |
Estimated Shipment: 16-04-2025
Log in to see stock. |
||||||
17191195
|
ABEBA™
31775/47 |
47 |
£101.00
1 pair |
Estimated Shipment: 16-04-2025
Log in to see stock. |
||||||
17101205
|
ABEBA™
31775/48 |
48 |
£101.00
1 pair |
Estimated Shipment: 16-04-2025
Log in to see stock. |
||||||
17191185
|
ABEBA™
31775/37 |
37 |
£111.00
1 pair |
In Stock
Log in to see stock. |
||||||
17101195
|
ABEBA™
31775/38 |
38 |
£101.00
1 pair |
In Stock
Log in to see stock. |
||||||
17111195
|
ABEBA™
31775/39 |
39 |
£101.00
1 pair |
In Stock
Log in to see stock. |
||||||
17121195
|
ABEBA™
31775/40 |
40 |
£101.00
1 pair |
Estimated Shipment: 16-04-2025
Log in to see stock. |
||||||
17131195
|
ABEBA™
31775/41 |
41 |
£101.00
1 pair |
Estimated Shipment: 16-04-2025
Log in to see stock. |
||||||
17141195
|
ABEBA™
31775/42 |
42 |
£101.00
1 pair |
Estimated Shipment: 16-04-2025
Log in to see stock. |
||||||
17151195
|
ABEBA™
31775/43 |
43 |
£101.00
1 pair |
Estimated Shipment: 16-04-2025
Log in to see stock. |
||||||
17161195
|
ABEBA™
31775/44 |
44 |
£101.00
1 pair |
In Stock
Log in to see stock. |
||||||
Description
- Made for comfort and safety
- Comply to EN ISO 20345: 2012, S2, SRC
- ESD dissipative according EN 61340
- Slip resistant PU/TPU outsole
- Breathable and water repellent knitted fabric
- Steel toe cap (200 J)
- Breathable and antibacterial lining with silver ions
- Removable insole active comfort
Specifications
Anthracite | |
Steel | |
Unisex | |
Water Repellent |
Knitted Fabric | |
ESD according 61340 class climatic 1, EN ISO 20345: 2012 S2 SRC | |
Trainers | |
S2 SRC ESD |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
ABEBA™ Uni6 Anthracite Safety Trainers S2 ESD