missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABEBA™ Uni6 Black Occupational Sneakers O2
ABEBA™ Uni6 Black Occupational Sneakers O2 made of tear and water resistant fabric with slip resistant PU/TPU outsole.
£82.40 - £89.31
Specifications
Certifications/Compliance | CE EN ISO 20347 :2012, O2, FO, SRC, ESD |
---|---|
Closure Type | Laces |
Color | Black |
Eyelets Material | Stainless steel |
Liner Material | Breathable silver ions lining |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
16398081
|
ABEBA™
36728/35 |
35 |
£82.40
1 pair |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||||
16308091
|
ABEBA™
36728/36 |
36 |
£82.40
1 pair |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||||
16318091
|
ABEBA™
36728/37 |
37 |
£82.40
1 pair |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||||
16328091
|
ABEBA™
36728/38 |
38 |
£82.40
1 pair |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||||
16338091
|
ABEBA™
36728/39 |
39 |
£82.40
1 pair |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||||
16348091
|
ABEBA™
36728/40 |
40 |
£82.40
1 pair |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||||
16358091
|
ABEBA™
36728/41 |
41 |
£82.40
1 pair |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||||
16368091
|
ABEBA™
36728/42 |
42 |
£89.31
1 pair |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||||
16378091
|
ABEBA™
36728/43 |
43 |
£82.40
1 pair |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||||
16388091
|
ABEBA™
36728/44 |
44 |
£82.40
1 pair |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||||
16398091
|
ABEBA™
36728/45 |
45 |
£82.40
1 pair |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||||
16308101
|
ABEBA™
36728/46 |
46 |
£82.40
1 pair |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||||
16318101
|
ABEBA™
36728/47 |
47 |
£82.40
1 pair |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||||
16328101
|
ABEBA™
36728/48 |
48 |
£82.40
1 pair |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||||
Description
- Lightweight, supple, water resistant
- Comply to EN ISO 20347 : 2012, O2, SRC
- ESD dissipative according to DIN EN 61340
- Slip resistant PU/TPU outsole
- Good cushioning
- Energy absorption in heel area
- Tear and water resistant fabrics
- Easy fastening with laces
- Breathable and antibacterial lining with silver ions
- Sanitized treatment
- Removable Active Comfort insole
Specifications
CE EN ISO 20347 :2012, O2, FO, SRC, ESD | |
Black | |
Breathable silver ions lining | |
Slip and abrasion resistant, ESD dissipative, shock absorbent | |
Trainer | |
EN ISO 20347 : 2012; DIN EN 61340 | |
Yes |
Laces | |
Stainless steel | |
Textile | |
Polyurethane, Thermoplastic Polyurethane | |
1 Pair | |
Water |