missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABEBA™ Uni6 Blue Safety Sneakers S1
ABEBA™ Uni6 Blue Safety Sneakers S1 are made of blue water repellent knitted textile with a slip resistant PU/TPU outsole.
£95.75
Specifications
Certifications/Compliance | CE EN ISO 20345:2012 S1 SRC ESD |
---|---|
Closure Type | Laces |
Color | Blue |
Eyelets Material | Steel |
Liner Material | Breathable silver ions lining |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
16368051
|
ABEBA™
31773/35 |
35 |
£95.75
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16378051
|
ABEBA™
31773/36 |
36 |
£95.75
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16388051
|
ABEBA™
31773/37 |
37 |
£95.75
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16398051
|
ABEBA™
31773/38 |
38 |
£95.75
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16308061
|
ABEBA™
31773/39 |
39 |
£95.75
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16318061
|
ABEBA™
31773/40 |
40 |
£95.75
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16328061
|
ABEBA™
31773/41 |
41 |
£95.75
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16338061
|
ABEBA™
31773/42 |
42 |
£95.75
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16348061
|
ABEBA™
31773/43 |
43 |
£95.75
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16358061
|
ABEBA™
31773/44 |
44 |
£95.75
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16368061
|
ABEBA™
31773/45 |
45 |
£95.75
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16378061
|
ABEBA™
31773/46 |
46 |
£95.75
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16388061
|
ABEBA™
31773/47 |
47 |
£95.75
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
16398061
|
ABEBA™
31773/48 |
48 |
£95.75
1 pair |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||||
Description
- Comfort and breathability
- Comply to EN ISO 20345 : 2012, S1, SRC
- ESD dissipative according to DIN EN 61340
- Slip resistant PU/TPU outsole
- Water repellent and breathable blue knitted textile
- Steel toe cap (200 joules)
- Breathable and antibacterial lining with silver ions
- Sanitized treatment
- Removable insole Active comfort
Specifications
CE EN ISO 20345:2012 S1 SRC ESD | |
Blue | |
Breathable silver ions lining | |
Textile | |
Polyurethane, Thermoplastic Polyurethane | |
Steel | |
EN ISO 20345 : 2012; DIN EN 61340 |
Laces | |
Steel | |
Padded | |
Slip and abrasion resistant, ESD dissipative | |
Sneakers | |
1 Pair |