missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABEBA™ Uni6 White Safety Slip-On Shoe S2
ABEBA™ Uni6 White Safety Slip-On Shoe S2 made of water and chemical resistant microfiber with a slip resistant PU/TPU outsole.
£93.65 - £151.00
Specifications
Certifications/Compliance | CE EN ISO 20345:2012 S2 SRC ESD |
---|---|
Color | White |
Liner Material | BreathaBle silver ions lining |
Lug Type | Padded |
Material | Microfiber |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
16308001
|
ABEBA™
31740/35 |
35 |
£93.65
1 pair |
Estimated Shipment: 15-01-2025
Log in to see stock. |
|||||
16318001
|
ABEBA™
31740/36 |
36 |
£146.00
1 pair |
Estimated Shipment: 15-01-2025
Log in to see stock. |
|||||
16328001
|
ABEBA™
31740/37 |
37 |
£93.65
1 pair |
Estimated Shipment: 15-01-2025
Log in to see stock. |
|||||
16338001
|
ABEBA™
31740/38 |
38 |
£93.65
1 pair |
Estimated Shipment: 15-01-2025
Log in to see stock. |
|||||
16348001
|
ABEBA™
31740/39 |
39 |
£146.00
1 pair |
Estimated Shipment: 22-01-2025
Log in to see stock. |
|||||
16358001
|
ABEBA™
31740/40 |
40 |
£93.65
1 pair |
Estimated Shipment: 13-01-2025
Log in to see stock. |
|||||
16368001
|
ABEBA™
31740/41 |
41 |
£93.65
1 pair |
Estimated Shipment: 15-01-2025
Log in to see stock. |
|||||
16378001
|
ABEBA™
31740/42 |
42 |
£151.00
1 pair |
Estimated Shipment: 15-01-2025
Log in to see stock. |
|||||
16388001
|
ABEBA™
31740/43 |
43 |
£93.65
1 pair |
Estimated Shipment: 15-01-2025
Log in to see stock. |
|||||
16398001
|
ABEBA™
31740/44 |
44 |
£96.50
1 pair |
Estimated Shipment: 15-01-2025
Log in to see stock. |
|||||
16308011
|
ABEBA™
31740/45 |
45 |
£93.65
1 pair |
Estimated Shipment: 13-01-2025
Log in to see stock. |
|||||
16318011
|
ABEBA™
31740/46 |
46 |
£151.00
1 pair |
Estimated Shipment: 15-01-2025
Log in to see stock. |
|||||
16328011
|
ABEBA™
31740/47 |
47 |
£93.65
1 pair |
Estimated Shipment: 15-01-2025
Log in to see stock. |
|||||
16338011
|
ABEBA™
31740/48 |
48 |
£93.65
1 pair |
Estimated Shipment: 15-01-2025
Log in to see stock. |
|||||
Description
- Comfort, safety and hygiene
- Comply to EN ISO 20345 : 2012, S2, SRC
- ESD dissipative according to DIN EN 61340
- Slip resistant PU/TPU outsole
- Water and chemical resistant microfiber
- Steel toe cap (200 joules)
- Instep area with elastic band
- Breathable and antibacterial lining with silver ions
- Sanitized treatment
- No side stitching
- Removable insole Active comfort
Specifications
CE EN ISO 20345:2012 S2 SRC ESD | |
BreathaBle silver ions lining | |
Microfiber | |
Polyurethane, Thermoplastic Polyurethane | |
Steel | |
EN ISO 20345 : 2012; DIN EN 61340 | |
Yes |
White | |
Padded | |
Slip and abrasion resistant, ESD dissipative | |
Slip-on shoes | |
1 Pair | |
Water |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title