missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Unidur 6641 Cut Protection Gloves
Click to view available options
Size:
6
11
Description
- Lightweight, polyurethane-coated HPPE assembly gloves
- Coating provides mechanical abrasion resistance and level 3/B cut protection
- Enhanced grip in dry or slightly damp areas
- High level of sensitivity for tasks that require tactility
Specifications
Applications | Industrial |
Coating Material | Polyurethane |
Color | White, Gray |
Material | HPPE, Elastane |
Size | 6 |
EN388 Standard | 4343B |
For Use With (Application) | Automotive, Metal Work, and Packaging |
Gender | Unisex |
Glove Cuff Style | Knit |
Series | Unidur 6641 |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'