missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Uniflo Syringe Filter, Regenerated Cellulose Membrane
Offers broad compatibility with a wide range of aqueous and nonaqueous solvents. Whatman™ Uniflo Syringe Filter, Regenerated Cellulose Membrane is a disposable, hydrophilic filter unit that is mechanically stable with low protein binding, plus low extractable levels to minimize contamination.
£459.00 - £1140.00
Specifications
Disposable | Single-use |
---|---|
Material (Membrane) | Regenerated Cellulose |
Sterility | Non-sterile |
Filtration Area | 0.65 cm2 |
Housing Material | Polypropylene |
Product Code | Brand | Diameter (Metric) Membrane | Pore Size | No. per Pack | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Membrane | Pore Size | No. per Pack | Price | Quantity & Availability | |||
11304570
|
Cytiva
10463862 |
13 mm | 0.45 μm | 500 |
£710.00
Pack of 500 |
Estimated Shipment: 19-09-2024
Log in to see stock. |
|||
11324570
|
Cytiva
10463875 |
13 mm | 0.2 μm | 1000 |
£1140.00
Pack of 1000 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||
11334570
|
Cytiva
10463876 |
13 mm | 0.45 μm | 1000 |
£1135.00
Pack of 1000 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||
12502006
|
Cytiva
10463462 |
25 mm | 0.45 μm | 500 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11394560
|
Cytiva
10463852 |
13 mm | 0.2 μm | 500 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11344560
|
Cytiva
10463453 |
25 mm | 0.2 μm | 1000 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11354560
|
Cytiva
10463463 |
25 mm | 0.45 μm | 1000 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Whatman Uniflo Syringe Filters are disposable filter units designed to provide clean filtrate from small volumes up to 10mL (13mm filters) or 100mL (25mm filters).
- Combines premium quality with economic efficiency
- Available in a variety of membrane choices with a polypropylene overmold housing
- A range of sizes and pore sizes to meet the filtration application needs
- Individual ink-jet printing on the filter for easy identification
- Packaged in a clean, compact recyclable plastic box to optimize benchtop space
Specifications
Single-use | |
Non-sterile | |
Polypropylene | |
Female Luer Lock | |
Resealable, recyclable plastic boxes | |
UNIFLO Syringe Filter |
Regenerated Cellulose | |
0.65 cm2 | |
Hydrophilic | |
Male Slip Luer | |
67.5 psi |