missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Unilite 6605 Safety Gloves
Click to view available options
Size:
6
7
9
10
11
Description
- Lightweight, comfortable knit gloves suited for delicate assembly work
- Breathable nitrile foam coating is ideal for precision mechanical work
- Enhanced grip in dry or slightly damp areas
Specifications
Specifications
Applications | Industrial |
Coating Material | Nitrile Foam |
Color | Black |
Material | Nylon |
Size | 6 |
EN388 Standard | 4122X |
For Use With (Application) | Inspection, Sorting, and Small Parts Assembly |
Gender | Unisex |
Glove Cuff Style | Knit |
Series | Unilite 6605 |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'