missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Unilite Thermo HD Safety Gloves
Click to view available options
Size:
8
9
10
11
Description
- Two-layer acrylic, cotton terry contruction provides reliable protection in cold applications
- PVC coating on the palm and fingers enhances grip capabilites
- Gloves remain comfortable and flexible, even at low temperatures
- Provides thermal insulation when in direct contact with cold objects
- Mechanical protection for heavy-duty tasks
Specifications
Certifications/Compliance (Europe) | EN 511: 12X |
Applications | Industrial |
Coating Material | PVC |
Color | Orange, Black |
Material | Acrylic, Terrycloth |
Size | 11 |
EN388 Standard | 3231X |
For Use With (Application) | Cold Environments, Construction, Forklift Operation, and Refrigeration |
Gender | Unisex |
Glove Cuff Style | Knit |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'