missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Unilite Thermo Plus Cut C Safety Gloves
Click to view available options
Size:
7
8
9
10
11
Description
- Winter safety gloves combine thermal protection with level C cut protection
- Robust polymer coating remains flexible even at low temperatures
- Acrylic liner provides insulation when in direct contact with cold objects
- Enhanced grip in dry or slightly damp areas
- Dual-layer construction
Specifications
Certifications/Compliance (Europe) | EN 511: 02X |
Applications | Industrial |
Coating Material | Polymer |
Color | Green, Black |
Material | Polyamide, Glass |
Size | 7 |
EN388 Standard | 3X42C |
For Use With (Application) | Construction, Forklift Operation, Metal Work, and Refrigeration |
Gender | Unisex |
Glove Cuff Style | Knit |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'