missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Unilite Thermo Plus Safety Gloves
Click to view available options
Size:
7
9
Description
- Gloves feature two-layer material composition of acrylic and new wool
- Polymer coating on the palm remains flexible even at low temperatures
- Coating provides mechanical abrasion resistance
- Enhanced grip capabilities in dry, or slightly damp areas
- Provides thermal insulation when in direct contact with cold objects
Specifications
Certifications/Compliance (Europe) | EN 511: 010 |
Applications | Industrial |
Coating Material | Polymer |
Color | Black |
Material | Polyamide, Elastane |
Size | 7 |
EN388 Standard | 3131X |
For Use With (Application) | Construction, Forklift Operation, and Refrigeration |
Gender | Unisex |
Glove Cuff Style | Knit |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'