missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Unimax 2010
Resilient model with a maximum loading capacity of 10 kg.
Brand: Heidolph™ 542-10020-09
2560.25 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Additional Details : Weight : 14.48000kg
Description
- The Unimax 2010 is the optimal model for increased sample throughput. With a usable area of 390 x 340 mm and the possibility of a multi-story structure, space is used effectively.
- The orbit of 20 mm and speeds between 20 and 400 rpm guarantee gentle mixing of all samples. This shaker can be operated either continuously or with an integrated timer (max. 120 min).
Specifications
230 V | |
UK Plug |