missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Unipur 6631 Safety Gloves
Click to view available options
Size:
5
6
7
8
9
10
11
Description
- Lightweight, reliable polyamide safety gloves
- Polyurethane coating on the inside of the hand and fingertips
- Ideal for precision assembly work
Specifications
Applications | Industrial |
Coating Material | Polyurethane |
Color | Gray |
Material | Polyamide |
Size | 9 |
EN388 Standard | 4141X |
Gender | Unisex |
Glove Cuff Style | Knit |
Series | Unipur 6631 |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'