missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Unisex Cotton Lab Coats
Shop All Fisherbrand Products

Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Length (English):
44.1 in.
44.9 in.
45.7 in.
46.5 in.
47.2 in.
48.0 in.
Specifications
Specifications
Product Type | General Purpose Lab Coat |
Size | 2X-Large |
Gender | Unisex |
Material | Cotton |
Color | White |
Closure Type | Snaps |
Cuff Style | Open |
Disposable | Reusable |
Sterility | Non-sterile |
No. of Pockets | 3 |
Show More |
Documents
Scientific Resources
Flyers
Fisherbrand reusable lab coats
File size: 744.3 kB
Special Offers
-
Multiple Manufacturers
Gear Up for Safety
Save up to 60% on gloves, apparel, and morePromo Code: 24131Expires: 2025-06-08
New Offer Shop Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Unisex Cotton Lab Coats >
Spot an opportunity for improvement?Share a Content Correction