missing translation for 'onlineSavingsMsg'
Learn More

Logistik™ Unisex Cotton Laboratory Coats

Product Code. 13171731
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Size (Metric) Chest:
101.6 to 104.14 cm
106.68 to 111.76 cm
116.84 to 121.92 cm
124 to 129 cm
127 to 132.08 cm
91.44 to 96.52 cm
Unit Size:
Each

Product Code. 13171731

Brand: Logistik™ 222C1WH92CM

Only null left
Add to basket
Edge
Add to basket

Combine professionalism and function with Logistik™ Unisex Cotton Laboratory Coats. Available in sizes small through 2XL, the coats are all cotton, unisex.and feature a back vent for a comfortable fit.

  • Unisex
  • Pure cotton
  • Concealed stud fastened front
  • 305g2 heritage 3111 cotton
  • Not CE marked

Specifications

Product Type General Purpose Lab Coat
Size Small
Gender Unisex
Material Carbon
Color White
Disposable Reusable
Sterility Non-sterile
No. of Pockets 3
Size (Metric) Chest 91.44 to 96.52 cm
Includes Three mitred patch pockets
Length (Metric) 105 cm
Construction 100% Cotton
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.