missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alexandra™ Unisex Lab Coat with Hip Pockets, Hospital Blue
13.13 GBP valid until 2024-08-31
Use promo code "21641" to get your promotional price.
Use promo code "21641" to get your promotional price.
Click to view available options
Size (Metric) Chest:
88 cm
92 cm
96 cm
100 cm
104 cm
108 cm
112 cm
116 cm
124 cm
132 cm
Size:
Small
Medium
Large
X-Large
2X-Large
Description
- Two hip pockets one chest pocket
- Machine washable and industrially launderable
- Unisex
- Length 43 in./ 110cm
- Fabric Weight: 245gsm
- 67% polyester/33% cotton
Specifications
Product Type | General Purpose Lab Coat |
Size | 2X-Large |
Gender | Unisex |
Material | Polycotton |
Color | Hospital Blue |
Disposable | Reusable |
Sterility | Non-sterile |
Model | G178 |
Size (English) Chest | 50 in. |
Size (Metric) Chest | 124 cm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'