missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alexandra™ Unisex Scrub Trousers, Regular, White
Click to view available options
Size:
2X-Large, Regular
3X-Large, Regular
4X-Large, Regular
Large, Regular
Medium, Regular
Small, Regular
X-Large, Regular
X-Small, Regular
Description
- Elasticated drawstring waist
- Machine washable and industrially launderable
- Inside leg: Short (S) 29 in. Regular (R) 31 in. Tall (T) 33 in. Unhemmed (U) 38in.
- Fabric Weight: 145gsm
- 67% polyester/33% cotton
Specifications
Specifications
Size | Small, Regular |
Gender | Unisex |
Material | Cotton, Polyester |
Color | White |
Style | D398 |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'