missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alexandra™ Unisex Scrub Tunic, Bottle Green
Click to view available options
Size:
X-Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Description
- Two hip pockets one chest pocket
- Side vents
- Back length 74cm
- Machine washable and industrially launderable
- Fabric Weight: 145gsm
- 67% polyester/33% cotton
Specifications
Specifications
Size | X-Large |
Gender | Unisex |
Material | Polyester, Cotton |
Color | Bottle Green |
Style | D397 |
Weight (Metric) | 145 gsm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'