missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alexandra™ Unisex Scrub Tunic, Magenta
Click to view available options
Size:
X-Small
Small
Medium
Large
2X-Large
3X-Large
4X-Large
Description
- Two hip pockets one chest pocket
- Side vents
- Back length 74cm
- Machine washable and industrially launderable
- Fabric Weight: 145gsm
- 67% polyester/33% cotton
Specifications
Specifications
| Size | Large |
| Gender | Unisex |
| Material | Polyester, Cotton |
| Color | Magenta |
| Style | D397 |
| Weight (Metric) | 145 gsm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction