missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alexandra™ Unisex Smart Scrub Trousers, Unhemmed, Bottle Green
Click to view available options
Size:
Small
Large
2X-Large
3X-Large
4X-Large
Description
- Unisex
- Inside leg: Short (S) 29 in. Regular (R) 31 in. Unhemmed (U) 38 in.
- Fabric Weight: 195gsm
- 67% polyester/33% cotton
Specifications
Specifications
Size | 4X-Large |
Gender | Unisex |
Style | NU165, Unhemmed |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'