missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alexandra™ Unisex White Stud Front Lab Coat
Click to view available options
Size (Metric) Chest:
80 cm
84 cm
88 cm
92 cm
100 cm
104 cm
108 cm
112 cm
116 cm
124 cm
132 cm
140 cm
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
Description
- Unisex asymmetrical stud front laboratory coat
- Stretch cuffs for comfort
- Two hip pockets, one chest pocket
- Machine washable and industrially launderable
- Unisex
- Length 43ins/110cm
- 245gsm 67% polyester/33% cotton
- Available in a choice of colours in the wider product portfolio
Specifications
Product Type | General Purpose Lab Coat |
Size | 2X-Large |
Gender | Unisex |
Material | Polycotton |
Color | White |
Closure Type | Press Studs |
Cuff Style | Knit |
Disposable | Reusable |
Sterility | Non-sterile |
No. of Pockets | 3 |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'