missing translation for 'onlineSavingsMsg'
Learn More

Alexandra™ Unisex White Stud Front Lab Coat

Product Code. 15881134
Click to view available options
Size (Metric) Chest:
80 cm
84 cm
88 cm
92 cm
100 cm
104 cm
108 cm
112 cm
116 cm
124 cm
132 cm
140 cm
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large

These machine-washable, polyester/cotton Alexandra Workwear™ unisex asymmetrical stud-front laboratory coats feature stretch cuffs for comfort and three useful pockets.

  • Unisex asymmetrical stud front laboratory coat
  • Stretch cuffs for comfort
  • Two hip pockets, one chest pocket
  • Machine washable and industrially launderable
  • Unisex
  • Length 43ins/110cm
  • 245gsm 67% polyester/33% cotton
  • Available in a choice of colours in the wider product portfolio

Specifications

Product Type General Purpose Lab Coat
Size Large
Gender Unisex
Material Polycotton
Color White
Closure Type Press Studs
Cuff Style Knit
Disposable Reusable
Sterility Non-sterile
No. of Pockets 3
Collar Type Mandarin
Size (English) Chest 44 in.
Size (Metric) Chest 112 cm
Includes Assymetric stud front, two hip and one chest pockets
Length (English) 43 inch
Length (Metric) 110 cm
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'