Learn More
Sampling Systems™ Unit Dose Sleeve Sample Chamber Type 2
Developed for customers requiring accurate unit dose samples in small volumes. Sampling Systems™ Unit Dose Sleeve Sample Chamber Type 2 is ideal for use with a wide range of free flowing powders and granules.
Brand: Sampling Systems™ 1500A-04
Additional Details : Weight : 0.19200kg
Description
- For sampling small volume powders and granules
- Chemically resistant 316L stainless steel construction
- Different sample sizes can be taken using the same sampler
Specifications
Sample Chamber | |
1.3 to 2.5 mL | |
8 mm |
Stainless Steel (316L) | |
Powder sampling |