missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Universal™ 87-650 Series Yellow Natural Rubber Latex Immersion Gloves
100% Natural rubber delivers excellent sensitivity with superior tensile strength. Pure cotton flocklining is soft, non irritant and superbly comfortable. Specially treated to reduce the risk of allergic reactions.
£21.65 - £159.00
Specifications
Back Material | Rubber Latex |
---|---|
Cuff Material | Natural Rubber Latex |
Coating Material | Natural Rubber Latex |
Latex Free | No |
Product Type | Immersion Gloves |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
11786723
|
Ansell™
87650100BP |
10 |
£21.65
12 pairs |
In Stock
Log in to see stock. |
|||||
11766723
|
Ansell™
87650080BP |
8 |
£21.65
12 pairs |
In Stock
Log in to see stock. |
|||||
15272859
|
Ansell™
87650080BP |
8 | N/A | ||||||
11756723
|
Ansell™
87650070 |
7 |
£21.65
12 pairs |
Estimated Shipment: 24-12-2024
Log in to see stock. |
|||||
11776723
|
Ansell™
87650090BP |
9 |
£21.65
12 pairs |
Estimated Shipment: 24-12-2024
Log in to see stock. |
|||||
Description
- Hand protection
- Natural rubber latex (Coating material)
- Cotton flocking (Liner material)
- Sensitizers: Natural rubber proteins, Zinc Diethyldithiocarbamate
- Good physical properties and dexterity
- Protein level : <50μg/g ( Modified Lowry test )
- Chlorinated to improve chemical resistance, donning properties and to minimise the amount of allergenic proteins
Applications:
- Do not use against flames or temperatures <0°C or >100°C
- Poor versus oils, greases, organic solvents and hydrocarbons
Specifications
Rubber Latex | |
Natural Rubber Latex | |
Immersion Gloves | |
0.4 mm | |
Pinked | |
144 Pairs | |
87-650 |
Natural Rubber Latex | |
No | |
87-650 | |
Yellow | |
Cotton Flocking | |
Chemical resistance |