missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Accessories for Digital Mini Rotators
Get assorted accessories for use with Digital Mini Rotators
Brand: Thermo Scientific™ 88882117
48.05 GBP valid until 2024-12-20
Use promo code "21651" to get your promotional price.
This item is not returnable.
View return policy
Description
Assorted accessories for use with Digital Mini Rotators
Service Plan
Standard Thermo warranty guideline, provide repair service and free spare part within warranty
Services
2 years
Specifications
1.5 mL | |
Plastic | |
197 x 86 x 102 mm | |
Rocker, Rotator, Mixer |
Tube Support, 1.5 mL | |
197 x 86 mm | |
Tube support 1.5 mL |