missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Accessories for Digital Mini Rotators

Get assorted accessories for use with Digital Mini Rotators

Brand:  Thermo Scientific™ 88882118

Additional Details : Weight : 1.40000kg

 View more versions of this product

Product Code. 16534802

  • £71.94 / Each
In Stock
to see stock.
Add to basket

Description

Description

Assorted accessories for use with Digital Mini Rotators

Service Plan

Standard Thermo warranty guideline, provide repair service and free spare part within warranty

Services

2 years

Specifications

Specifications

15 mL
Plastic
262 x 112 x 140 mm
Rocker, Rotator, Mixer
Tube Support, 15 mL
262 x 112 mm
Tube support 15 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers