missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Universal Linear Pipette Stand
Convenient pipette storage.
Brand: Corning™ 6068
Additional Details : Weight : 0.50020kg
Description
Corning™ universal linear stand (6068) holds 6 single-channel or 3 multi-channel pipettes.
Specifications
Pipette Stand | |
Clear | |
6 | |
Pipettes | |
42.6 cm | |
23.8 cm |
Not Autoclavable | |
Single-channel Pipettes (6) or Multi-channel Pipettes (3) | |
Non-sterile | |
Case of 1 | |
11 cm |