missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Universal Linear Pipette Stand
GREENER_CHOICE

Product Code. 16399921 Shop All Corning Products
Click to view available options
Color:
Clear
Orange
Positions:
4
6
Unit Size:
Each

Product Code. 16399921

Brand: Corning™ 6067

Only null left
Add to basket
Add to basket

Convenient pipette storage.

Corning™ universal linear stand for four pipettors, (four single-channel, maximum of two 8-channel or 12-channel pipettors)

TRUSTED_SUSTAINABILITY

Specifications

Product Type Pipette Stand
Description Polyoxymethylene
Autoclavable Not Autoclavable
Color Clear
Holds Single-channel Pipettes (4) or Multi-channel Pipettes (2)
Material POM
Positions 4
Sterility Non-sterile
For Use With (Equipment) Pipettes
Quantity Case of 1
Length (Metric) 30.6 cm
Width (Metric) 11 cm
Height (Metric) 23.8 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.