missing translation for 'onlineSavingsMsg'
Learn More

Carl Zeiss™ Universal Mounting Frame K

Product Code. 13428938
Click to view available options
For Use With (Equipment):
Petri Dishes dia.: 24 to 68mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13428938

Brand: Carl Zeiss™ 4513520000000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For use with petri dishes with 24 to 68mm diameter

  • Compatible with Axio Observer and Axio Vert Microscopes
  • For Petri dishes dia. 24 to 68mm
  • Slides max. length 120mm
  • Frame size 160 x 110mm

Specifications

Type Universal Mounting Frame K
Dimensions (L x W) 160 x 110 mm
For Use With (Equipment) Petri Dishes dia.: 24 to 68mm
Length (Metric) 160 mm
Width (Metric) 110 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.