missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Universal pH Indicator Paper

Product Code. 15514669 Shop All Fisherbrand Products
Click to view available options
pH Range:
0.5 to 5
0.5 to 5.5
1 to 11
1 to 14
4 to 7
5 to 8
5 to 9
6.5 to 10
9 to 13
Format:
Book
Roll
Tube
Length (Metric):
5 m
50 mm
Quantity:
1 Roll
10 Pack
4 Rolls
Unit Size:
Each
Pack of 4
This item is not returnable. View return policy

Product Code. 15514669

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Gives rough knowledge of pH.

  • Filter paper soaked with one or several colored indicators of pH
  • Available in a variety of formats to meet individual needs
  • Reference chart shows color changes in steps of pH2

Specifications

Color Indicator Red to Blue
pH Range 5 to 8
Format Book
For Use With (Application) Rapid determination of pH value in industrial applications, general analysis in school, formation
Quantity 10 Pack
Type Red Litmus Paper
Dimensions (L x W) 50 x 10 mm
Length (Metric) 50 mm
Width (Metric) 10 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.