missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ pH Indicator Paper Strips

Provides optimal quality and reliable readings. Fisherbrand™ pH Indicator Paper Strips are supplied in plastic reels that ensure long-term stability and protection against many external influences.

£30.90 - £32.15

Specifications

Format Roll
Quantity 4 reels
Type pH Paper
Length (Metric) 5 m
Width (Metric) 7 mm
View More Specs

Products 2
Product Code Brand pH Range Price Quantity & Availability  
Product Code Brand pH Range Price Quantity & Availability  
15920872
View Documents
Fisherbrand™
90201.204231.1
1 to 11
£32.15
4 units
In Stock
to see stock.
Edge
Add to basket
 
15930872
View Documents
Fisherbrand™
90204.204231.1
1 to 14
£30.90
4 units
In Stock
to see stock.
Edge
Add to basket
 
Description

Description

  • Ready to use
  • Manufactured from high quality filter paper
  • Colors of the color scales are specially mixed to perfectly match the reaction color of the indicator papers
  • Indicator paper comes in a plastic reel (5m L x 7mm W)
Specifications

Specifications

Roll
pH Paper
7 mm
4 reels
5 m
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.