Learn More
Fisherbrand™ Universal Pipette Wall Mount
Save valuable bench top space by holding and storing pipettes in the Universal Wall Mount Pipette Holder. The pipette holder comes with two wall mounting brackets that can hold two pipettes each and is supplied with different colored upper and lower segments that easily slide into place.
Brand: Fisherbrand™ HS120575
40.92 GBP valid until 2025-03-30
Use promo code "24134" to get your promotional price.
Description
- Ideal for labs that do not wish to be tied into a specific brand of pipette, or already have multiple brands in use
- Holds 2 single channel, or 2 multi-channel pipettes, or a combination of both
- Pipettes are held in a vertical position to help prevent contamination
- Inserts on the upper holders can be added or removed to accommodate the fit of different pipette widths
- The unit is not autoclavable but can be cleaned with soap/water or common laboratory disinfectants
- Made of ABS (acrylonitrile butadiene styrene)
- Each package includes lower holders: 2 blue, 2 green, 2 clear; upper holders: 2 blue, 2 green, 1 purple, 1 yellow
- Color coding for quick identification purposes
- One-handed removal or replacement of pipettes is made easy with the segments unique design that includes traction grips that help center and hold the pipettes in a vertical position
Specifications
Pipette Wall Mount | |
Pipettes (2 Single Channel or 2 Multi Channel) | |
Storage of pipettes | |
2/Pk. |
Not Autoclavable | |
ABS | |
Holds virtually every known brand |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
-
Multiple Manufacturers
Consumables Monthly Promotion
Explore exclusive monthly deals on essential consumables for unbeatable savings.Promo Code: 24222Expires: 2025-03-31
New Offer Save Up to 92% -
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
-
Fisherbrand
Fisherbrand Sweet Deals on Top Products
Get up to 60% off select Fisherbrand productsPromo Code: 24162Expires: 2025-03-31
-
Multiple Manufacturers
Precision at Your Fingertips
Master liquid handling with ease.Promo Code: 24122Expires: 2025-04-13
New Offer Save Up to 92%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.