missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Universal Platform Clamps for MaxQ™ High Performance Orbital Shakers
Shop All Thermo Scientific Products
Click to view available options
Product Type:
Flask Clamp
Flask Clamp Kit
Foam Insert
Microplate Clamp
Holds:
1 L Erlenmeyer Flask
2 L Erlenmeyer Flask
25 mL Erlenmeyer Flask
250/300 mL Erlenmeyer Flask
2800 mL Fernbach Flask
4 L Erlenmeyer Flask
5 L Erlenmeyer Flask
50 mL Erlenmeyer Flask
6 L Erlenmeyer Flask
Flasks
Microplates
Vials, Tubes
Unit Size:
Each
Pack of 5
Description
Secure vessels using Thermo Scientific™ Universal Platform Clamps for MaxQ™ High Performance Orbital Shakers. With exceptional innovation, reliability and accuracy, these orbital shakers, platforms and accessories are the optimal choice for a busy lab.
Flask Clamp Starter Kit includes:
- (1) microplate clamp
- (2) 25mL flask clamps
- (2) 50mL flask clamps
- (2) 125mL flask clamps
- (4) 250/300mL flask clamps
- (4) 500mL flask clamps
- (2) 1L flask clamps
- (2) 2L flask clamps
- Replacement screws
Note:
Replacement screws also available separately.
Specifications
Specifications
| Holds | 2 L Erlenmeyer Flask |
| Product Type | Flask Clamp |
| For Use With (Equipment) | MaxQ™ 8000 Shaker |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction