missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ CB-S Solid.Line Universal Shaker

Universal Shaker is a universally applicable shaker and controller connected by a ribbon cable.

Brand:  BINDER™ 8012-1771

Product Code. 15725663

  • £3430.00 / Each
Estimated Shipment: 25-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Connected via ribbon cable
  • Universally applicable
Specifications

Specifications

20 mm
5 to 220 rpm
4°C to 45°C
EU
50/60 Hz
Shaker 'Universal' - Shaker and controller connected via ribbon cable, universally applicable, 100 - 240 V, 50/60 Hz
BINDER Chambers Chambers CB170, CB220
2 kg
100/240 V
Universal Shaker
39.2°F to 113°F
Glass
CB-S Solid.Line
No
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers